Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, M3.5, 0.25 in L, 0.219 in Insert Dia., 18-8 Stainless Steel
Mfr # M35X250HSS
Zoro # G7487858
product price: $2.45
/ea
Sold in multiples of 100 for $245.00
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3.5
- Material 18-8 Stainless Steel
- Insert Diameter 0.219 in
- Shank Type Tapered
- Overall Length 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # M35X250HSS
- Zoro # G7487858
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | M3.5 |
Insert Diameter | 0.219 in |
Overall Length | 0.25 in |
Details
Item | Heat-Set Insert |
Material | 18-8 Stainless Steel |
Shank Type | Tapered |
Thread Type | Metric |
System of Measurement | Metric |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, 303 Stainless Steel, M3.5 Thread Size, 0.250" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 25 PK (M38210.160.0001)
- SENCO Nail Finish Strip 15X1-3/4In (DA19EABN)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (514051G)
- AMPG Rivet Nut, 1/4"-20 Thread Size, 12mm L, Steel (Z4452-NI)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (1GTL1)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.187 in Insert Dia., 0.123 in Tapered End Dia., Brass (4KXW9)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (1GTL7)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.281 in Insert Dia., 0.218 in Tapered End Dia., Brass (4KXX7)
- ZORO SELECT Ultrasonic Insert, 5/16"-24, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (1GTL9)
- Tri-Star Industries Heat-Set Inserts