Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, M3-0.50, 0.226 in L, 0.186 in Insert Dia., Brass
Mfr # M30X226C
Zoro # G7487368
product price: $0.32
/ea
Sold in multiples of 1087 for $347.84
$347.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3-0.50
- Material Brass
- Insert Diameter 0.186 in
- Shank Type Straight
- Overall Length 0.226 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # M30X226C
- Zoro # G7487368
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | M3-0.50 |
Insert Diameter | 0.186 in |
Overall Length | 0.226 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Straight |
Thread Type | Metric |
System of Measurement | Metric |
Description
Straight Heat-Set Threaded Insert, M3X0.5 mm Thread, 0.226" Installed Length, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0100)
- HAMPTON 5/16 in. X 5 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-447)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0070)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 50 PK (Z0549-188)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (1GUA1)
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.25 in Insert Dia., 0.23 in Tapered End Dia., Brass, 1000 PK (4KXZ5)
- ZORO SELECT Ultrasonic Insert, #2-56, 7/64 in L, 0.123 in Insert Dia., 0.118 in Tapered End Dia., Brass, 100 PK (1GML5)
- ZORO SELECT Ultrasonic Insert, M6-1.00, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 25 PK (1GRL8)
- ZORO SELECT Ultrasonic Insert, #4-40, 7/32 in L, 0.159 in Insert Dia., 0.141 in Tapered End Dia., Brass, 100 PK (1GPL4)
- Tri-Star Industries Heat-Set Inserts