Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, M3-0.50, 0.17 in L, 0.186 in Insert Dia., Brass
Mfr # M30X170C
Zoro # G7487666
product price: $0.32
/ea
Sold in multiples of 1087 for $347.84
$347.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3-0.50
- Material Brass
- Insert Diameter 0.186 in
- Shank Type Straight
- Overall Length 0.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # M30X170C
- Zoro # G7487666
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | M3-0.50 |
Insert Diameter | 0.186 in |
Overall Length | 0.17 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Straight |
Thread Type | Metric |
System of Measurement | Metric |
Description
Straight Heat-Set Threaded Insert, M3X0.5 mm Thread, 0.17" Installed Length, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK190 (4NFD2)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 33/64 in L, 9/16 in Dia., Zinc Alloy, Plain, 50 PK (4ZY14)
- ZORO SELECT M5-0.80 x 12 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.050.0012)
- ZORO SELECT Dowel Pin, Std, Nyl, 1/4x1/2 L, PK50 (4DAH1)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, M2.5-0.45, 9/64 in L, 0.159 in Insert Dia., 0.153 in Tapered End Dia., Brass (1GNL7)
- ZORO SELECT Ultrasonic Insert, #2-56, 3/16 in L, 0.136 in Insert Dia., 0.115 in Tapered End Dia., Brass (4KXV1)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (1GTL6)
- E-Z LOK Ultrasonic Insert, #6-32, Brass (HI-006-WH)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 3/8 in L, 0.563 in Insert Dia., 0.53 in Tapered End Dia., Brass, 500 PK (4KXZ8)
- Tri-Star Industries Heat-Set Inserts