Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, M3, 0.226 in L
Mfr # HM30X226C
Zoro # G7487158
product price: $0.16
/ea
Sold in multiples of 1079 for $172.64
$172.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Overall Length 0.226 in
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # HM30X226C
- Zoro # G7487158
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | M3 |
Overall Length | 0.226 in |
Details
Item | Heat-Set Insert |
System of Measurement | Metric |
Description
HC Series Cheveron Inserts, M3 Thread Size, 0.226" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (U04104.025.0075)
- MIDWEST FASTENER Fully Threaded Rod, 10-24, Grade 2, Zinc Plated Finish, 10 PK (76941)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07566.019.0075)
- MIDWEST FASTENER Acorn Nut, #4-40, Solid Brass, 15 PK (61061)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, M2.5-0.45, 7/32 in L, 0.159 in Insert Dia., 0.141 in Tapered End Dia., Brass (DV-M25-TH-PK100)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (HI-428-WH-PK50)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (TH-428-SV-PK50)
- E-Z LOK Ultrasonic Insert, 100 PK (HI-004-WH)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 11/32 in L, 0.448 in Insert Dia., 0.431 in Tapered End Dia., Brass (TH-518-SV-PK25)
- Tri-Star Industries Heat-Set Inserts