Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, M2.5, 0.285 in L, 0.172 in Insert Dia., 18-8 Stainless Steel
Mfr # M25X285HSS
Zoro # G7487760
Sold in multiples of 100 for $339.00
$339.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M2.5
- Material 18-8 Stainless Steel
- Insert Diameter 0.172 in
- Shank Type Tapered
- Overall Length 0.285 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Star Industries
- MFR # M25X285HSS
- Zoro # G7487760
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | M2.5 |
Insert Diameter | 0.172 in |
Overall Length | 0.285 in |
Details
Item | Heat-Set Insert |
Material | 18-8 Stainless Steel |
Shank Type | Tapered |
Thread Type | Metric |
System of Measurement | Metric |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, 303 Stainless Steel, M2.5 Thread Size, 0.285" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 1-1/4" , Steel Plain Finish (A058116A325W)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Zinc White Steel, 20 PK (68571)
- ZORO SELECT Flat Washer, For Screw Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38400.018.0001)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 5/32 in Rubber, Steel, Rubber, Zinc Finish, 25 PK (64945)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.22 in Insert Dia., 0.22 in Tapered End Dia., Brass, 100 PK (HI-008-WH-PK100)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.189 in Insert Dia., 0.189 in Tapered End Dia., Brass, 100 PK (FL-632-HI-PK100)
- ZORO SELECT Ultrasonic Insert, M2.5-0.40, 7/32 in L, 0.172 in Insert Dia., 0.144 in Tapered End Dia., Brass (DV-M25-TH-PK1000)
- ZORO SELECT Ultrasonic Insert, 3/8"-24, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (HI-324-WH-PK25)
- ZORO SELECT Ultrasonic Insert, 5/16"-24, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (HI-524-WH-PK25)
- Tri-Star Industries Heat-Set Inserts