Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, M2-0.40, 0.157 in L, 0.143 in Insert Dia., Brass
Mfr # M20X157C
Zoro # G7487480
product price: $0.13
/ea
Sold in multiples of 1242 for $161.46
$161.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M2-0.40
- Material Brass
- Insert Diameter 0.143 in
- Shank Type Straight
- Overall Length 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # M20X157C
- Zoro # G7487480
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | M2-0.40 |
Insert Diameter | 0.143 in |
Overall Length | 0.157 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Straight |
Thread Type | Metric |
System of Measurement | Metric |
Description
Straight Heat-Set Threaded Insert, M2X0.4 mm Thread, 0.157" Installed Length, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 10 PK (U51050.050.0175)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 100 PK (U34320.025.0086)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 12 PK (74901)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N04100.075.0400)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (1GTL7)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 9/16 in L, 0.448 in Insert Dia., 0.401 in Tapered End Dia., Brass (1GRL2)
- ZORO SELECT Ultrasonic Insert, M5-0.80, 7/16 in L, 0.328 in Insert Dia., 0.283 in Tapered End Dia., Brass (4KXW5)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (1GUA5)
- E-Z LOK Ultrasonic Insert, M4-0.70, Brass (DV-M40-TH)
- Tri-Star Industries Heat-Set Inserts