Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, M2, 0.188 in L, 0.141 in Insert Dia., 18-8 Stainless Steel
Mfr # M20X188HSS
Zoro # G7488104
product price: $3.15
/ea
Sold in multiples of 100 for $315.00
$315.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M2
- Material 18-8 Stainless Steel
- Insert Diameter 0.141 in
- Shank Type Tapered
- Overall Length 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # M20X188HSS
- Zoro # G7488104
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | M2 |
Insert Diameter | 0.141 in |
Overall Length | 0.188 in |
Details
Item | Heat-Set Insert |
Material | 18-8 Stainless Steel |
Shank Type | Tapered |
Thread Type | Metric |
System of Measurement | Metric |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, 303 Stainless Steel, M2 Thread Size, 0.188" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #2-56, 7/64 in L, 0.123 in Insert Dia., 0.118 in Tapered End Dia., Brass, 100 PK (TH-002-SV-PK100)
- ZORO SELECT 5/16"-18 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0062)
- ZORO SELECT 5/16"-18 Mil Spec Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 1-3/4 in Length, 50 PK (MS16997-83)
- FOREVERBOLT Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, NL-19, 7/32 in Ht, 50 PK (FBFHN1024P50)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.181 in Insert Dia., 0.154 in Tapered End Dia., Brass (HI-004-WH-PK1000)
- ZORO SELECT Ultrasonic Insert, M5-0.80, 7/16 in L, 0.328 in Insert Dia., 0.283 in Tapered End Dia., Brass (DV-M50-TH-PK500)
- ZORO SELECT Ultrasonic Insert, 3/8"-24, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (HI-324-WH-PK25)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.278 in Insert Dia., 0.249 in Tapered End Dia., Brass, 500 PK (HI-132-WH-PK500)
- ZORO SELECT Ultrasonic Insert, #6-32, 1/4 in L, 0.22 in Insert Dia., 0.19 in Tapered End Dia., Brass, 1000 PK (DV-006-TH-PK1000)
- Tri-Star Industries Heat-Set Inserts