Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, M1.6, 0.115 in L, 0.141 in Insert Dia., 18-8 Stainless Steel
Mfr # M16X115HSS
Zoro # G7487824
product price: $2.79
/ea
Sold in multiples of 100 for $279.00
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M1.6
- Material 18-8 Stainless Steel
- Insert Diameter 0.141 in
- Shank Type Tapered
- Overall Length 0.115 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # M16X115HSS
- Zoro # G7487824
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | M1.6 |
Insert Diameter | 0.141 in |
Overall Length | 0.115 in |
Details
Item | Heat-Set Insert |
Material | 18-8 Stainless Steel |
Shank Type | Tapered |
Thread Type | Metric |
System of Measurement | Metric |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, 303 Stainless Steel, M1.6 Thread Size, 0.115" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AU-VE-CO PRODUCTS THREADING NUTS ASSORTMNT (AVFP-252)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 1/2 in Wd, 3 1/8 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0200)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00258)
- ZORO SELECT Common Nail, 3-1/4 in L, 12D, Steel, Bright Finish, 9 ga, 315 PK (4NEP5)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.22 in Insert Dia., 0.22 in Tapered End Dia., Brass, 100 PK (1GUA9)
- ZORO SELECT Ultrasonic Insert, M6-1.00, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 25 PK (1GRL8)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.437 in Insert Dia., 0.374 in Tapered End Dia., Brass (4KXX5)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 11/32 in L, 0.448 in Insert Dia., 0.431 in Tapered End Dia., Brass (1GNL4)
- ZORO SELECT Ultrasonic Insert, #2-56, 3/16 in L, 0.123 in Insert Dia., 0.107 in Tapered End Dia., Brass, 100 PK (1GPL3)
- Tri-Star Industries Heat-Set Inserts