Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, M10, 0.375 in L, 0.563 in Insert Dia., 18-8 Stainless Steel
Mfr # M100X375HSS
Zoro # G7488156
product price: $3.29
/ea
Sold in multiples of 100 for $329.00
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Material 18-8 Stainless Steel
- Insert Diameter 0.563 in
- Shank Type Tapered
- Overall Length 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # M100X375HSS
- Zoro # G7488156
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | M10 |
Insert Diameter | 0.563 in |
Overall Length | 0.375 in |
Details
Item | Heat-Set Insert |
Material | 18-8 Stainless Steel |
Shank Type | Tapered |
Thread Type | Metric |
System of Measurement | Metric |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, 303 Stainless Steel, M10 Thread Size, 0.375" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT2 To JT2 Drill Chuck Arbor (3700-0115)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 5/32 in Shaft Dia (U36000.315.0001)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Zinc Plated, 20 PK (52305)
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 25 PK (ZSCRW-32)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 1/4 in L, 0.22 in Insert Dia., 0.19 in Tapered End Dia., Brass, 1000 PK (DV-M30-TH-PK1000)
- ZORO SELECT Ultrasonic Insert, M6-1.00, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 25 PK (DV-M60-TH-PK25)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.126 in Insert Dia., 0.126 in Tapered End Dia., Brass, 100 PK (FL-256-HI-PK100)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (FL-124-HI-PK50)
- E-Z LOK Ultrasonic Insert, #6-32, Brass (HI-006-WH)
- Tri-Star Industries Heat-Set Inserts