Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #8-32, 0.375 in L, 0.25 in Insert Dia., Brass
Mfr # 832X375H
Zoro # G7487727
product price: $0.22
/ea
Sold in multiples of 770 for $169.40
$169.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Brass
- Insert Diameter 0.25 in
- Shank Type Tapered
- Overall Length 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 832X375H
- Zoro # G7487727
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #8-32 |
Insert Diameter | 0.25 in |
Overall Length | 0.375 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, Brass, 8-32 Thread Size, 0.375" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Plain Stainless Steel (U17567.025.0125)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 4 in Bore Dia. (KG-400ST OIL)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 100 PK (3712CH316)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M2-0.4 X 4MM A2-70 Stainless Steel 10PK (9130645)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 5/32 in L, 0.206 in Insert Dia., 0.199 in Tapered End Dia., Brass (1GNL8)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (1GUC1)
- ZORO SELECT Ultrasonic Insert, #2-56, 7/64 in L, 0.136 in Insert Dia., 0.122 in Tapered End Dia., Brass (4KXZ2)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.218 in Insert Dia., 0.154 in Tapered End Dia., Brass (4KXX4)
- ZORO SELECT Ultrasonic Insert, #2-56, 3/16 in L, 0.136 in Insert Dia., 0.115 in Tapered End Dia., Brass (4KXV1)
- Tri-Star Industries Heat-Set Inserts