Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #8-32, 0.321 in L
Mfr # H832X321C
Zoro # G7487657
product price: $0.19
/ea
Sold in multiples of 837 for $159.03
$159.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Overall Length 0.321 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # H832X321C
- Zoro # G7487657
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #8-32 |
Overall Length | 0.321 in |
Details
Item | Heat-Set Insert |
System of Measurement | Inch |
Description
HC Series Cheveron Inserts, 8-32 Thread Size, 0.321" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 5/16"-18, Steel, Zinc Plated, 50 PK (09650)
- TEKS Wood Screw, #12, Zinc Plated Steel (21427)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 500 PK (IBI-62)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.00, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M12912.100.0100)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, #8-32, 5/16 in L, 0.234 in Insert Dia., 0.208 in Tapered End Dia., Brass, 100 PK (1GPL6)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (1GUB8)
- ZORO SELECT Ultrasonic Insert, M5-0.80, 7/16 in L, 0.328 in Insert Dia., 0.283 in Tapered End Dia., Brass (4KXW5)
- ZORO SELECT Heat-Set Threaded Insert Install Kit (EZ-TH100)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.277 in Insert Dia., 0.246 in Tapered End Dia., Brass, 50 PK (1GPL8)
- Tri-Star Industries Heat-Set Inserts