Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #8-32, 0.321 in L, 0.249 in Insert Dia., Brass
Mfr # 832X321C
Zoro # G7486850
product price: $0.31
/ea
Sold in multiples of 1000 for $310.00
$310.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Brass
- Insert Diameter 0.249 in
- Shank Type Straight
- Overall Length 0.321 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 832X321C
- Zoro # G7486850
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #8-32 |
Insert Diameter | 0.249 in |
Overall Length | 0.321 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Straight |
System of Measurement | Inch |
Description
Straight Heat-Set Threaded Insert, 8-32 Thread Size, 0.321" Installed Length, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Suspender Horizontal/Vertical Rod Hanger, Concrete, 5/16" Size, 3-1/4" L, Steel Zinc Plated, 25 PK (PFM2271050)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M55060.060.0060)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 5 PK (U01200.062.0750)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x3/4, PK100 (SSCFIA0370075USA-100BX)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (FL316-HI-PK25)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 11/32 in L, 0.448 in Insert Dia., 0.431 in Tapered End Dia., Brass (TH-518-SV-PK25)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 3/16 in L, 0.25 in Insert Dia., 0.23 in Tapered End Dia., Brass (TH-M40-SV-PK1000)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 1/4 in L, 0.22 in Insert Dia., 0.19 in Tapered End Dia., Brass, 1000 PK (DV-M30-TH-PK1000)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 50 PK (DV-428-TH-PK50)
- Tri-Star Industries Heat-Set Inserts