Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #8-32, 0.25 in L, 0.249 in Insert Dia., Brass
Mfr # 832X250C
Zoro # G7487526
product price: $0.33
/ea
Sold in multiples of 1000 for $330.00
$330.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Brass
- Insert Diameter 0.249 in
- Shank Type Straight
- Overall Length 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 832X250C
- Zoro # G7487526
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #8-32 |
Insert Diameter | 0.249 in |
Overall Length | 0.25 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Straight |
System of Measurement | Inch |
Description
Straight Heat-Set Threaded Insert, 8-32 Thread Size, 0.25" Installed Length, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Stud, #8-32, 0.375 in, Right-Angle, Steel, Black OxideFinish, 100 PK (1LAL8)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55237)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.100.3600)
- ZORO SELECT Serrated Lock Nut, 3/8"-24, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (4CAN5)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (TH-428-SV-PK50)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.25 in Insert Dia., 0.185 in Tapered End Dia., Brass, 1000 PK (FL-632-HI-PK1000)
- ZORO SELECT Ultrasonic Insert, M2.5-0.40, 7/32 in L, 0.172 in Insert Dia., 0.144 in Tapered End Dia., Brass (DV-M25-TH-PK1000)
- ZORO SELECT Ultrasonic Insert, M6-1.00, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (TH-M60-SV-PK50)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 5/16 in L, 0.234 in Insert Dia., 0.208 in Tapered End Dia., Brass (DV-M40-TH-PK100)
- Tri-Star Industries Heat-Set Inserts