Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #8-32, 0.185 in L, 0.249 in Insert Dia., Brass
Mfr # 832X185C
Zoro # G7487830
product price: $0.16
/ea
Sold in multiples of 1087 for $173.92
$173.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Brass
- Insert Diameter 0.249 in
- Shank Type Straight
- Overall Length 0.185 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 832X185C
- Zoro # G7487830
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #8-32 |
Insert Diameter | 0.249 in |
Overall Length | 0.185 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Straight |
System of Measurement | Inch |
Description
Straight Heat-Set Threaded Insert, 8-32 Thread Size, 0.185" Installed Length, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK (822655G)
- TOOLPRO 14 in x 3 in Eye Lag Screws 20Pack, 20PK (TP05010)
- ZORO SELECT Wing Nut, #8-32, Steel, Zinc Plated, 0.4 in Ht, 0.78 in Max Wing Span, 100 PK (U16260.016.0001)
- ZORO SELECT Taper Pin, Steel, 6 x 40mm, PK5 (M39012.060.0040)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 5/32 in L, 0.206 in Insert Dia., 0.199 in Tapered End Dia., Brass (TH-M30-SV-PK100)
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.234 in Insert Dia., 0.226 in Tapered End Dia., Brass, 100 PK (TH-008-SV-PK100)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.277 in Insert Dia., 0.246 in Tapered End Dia., Brass, 50 PK (DV-132-TH-PK50)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.25 in Insert Dia., 0.185 in Tapered End Dia., Brass, 1000 PK (FL-632-HI-PK1000)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (FL316-HI-PK25)
- Tri-Star Industries Heat-Set Inserts