Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #6-32, 0.281 in L, 0.218 in Insert Dia., Brass
Mfr # 632X281C
Zoro # G7487307
product price: $0.16
/ea
Sold in multiples of 1000 for $160.00
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Brass
- Insert Diameter 0.218 in
- Shank Type Straight
- Overall Length 0.281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 632X281C
- Zoro # G7487307
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #6-32 |
Insert Diameter | 0.218 in |
Overall Length | 0.281 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Straight |
System of Measurement | Inch |
Description
Straight Heat-Set Threaded Insert, 6-32 Thread Size, 0.281" Installed Length, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 1000 PK (62WS)
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-12NT)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91910)
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 1.051 in L, Rubber, 10 PK (347068/388)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 3/8 in L, 0.563 in Insert Dia., 0.53 in Tapered End Dia., Brass, 500 PK (4KXZ8)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GUB2)
- E-Z LOK Ultrasonic Insert, Brass, 100 PK (HI-006-WH)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (1GTL6)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 5/16 in L, 0.25 in Insert Dia., 0.212 in Tapered End Dia., Brass (4KXW4)
- Tri-Star Industries Heat-Set Inserts