Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #6-32, 0.25 in L, 0.219 in Insert Dia., Stainless Steel
Mfr # 632X250HSS
Zoro # G7487754
Sold in multiples of 100 for $235.00
$235.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Stainless Steel
- Insert Diameter 0.219 in
- Shank Type Tapered
- Overall Length 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Star Industries
- MFR # 632X250HSS
- Zoro # G7487754
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #6-32 |
Insert Diameter | 0.219 in |
Overall Length | 0.25 in |
Details
Item | Heat-Set Insert |
Material | Stainless Steel |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, Stainless Steel, 6-32 Thread Size, 0.250" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, 10 PK (932246)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Steel Body, 100 PK (SD88BS203)
- ZORO SELECT Eye Bolt Without Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (U16180.062.0175)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 5 PK (M24080CSP)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 5/16 in L, 0.234 in Insert Dia., 0.208 in Tapered End Dia., Brass (1GRL6)
- ZORO SELECT Ultrasonic Insert, #2-56, 3/16 in L, 0.136 in Insert Dia., 0.115 in Tapered End Dia., Brass (4KXV1)
- ZORO SELECT Ultrasonic Insert, #4-40, 7/32 in L, 0.159 in Insert Dia., 0.141 in Tapered End Dia., Brass, 100 PK (1GPL4)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.214 in Insert Dia., 0.185 in Tapered End Dia., Brass (4KXY1)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GUB2)
- Tri-Star Industries Heat-Set Inserts