Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #6-32, 0.180 in L
Mfr # H632X180C
Zoro # G7487359
product price: $0.16
/ea
Sold in multiples of 1020 for $163.20
$163.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Overall Length 0.180 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # H632X180C
- Zoro # G7487359
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #6-32 |
Overall Length | 0.180 in |
Details
Item | Heat-Set Insert |
System of Measurement | Inch |
Description
HC Series Cheveron Inserts, 6-32 Thread Size, 0.180" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-International20MM BONDED SEAL (DS-MM-20)
- ZORO SELECT 1-1/2"-6 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.150.0001)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Not Graded, Black Oxide, 7/16 in Ht, 50 PK (HNFI5050LH-050BX)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 10 PK (HF18120400-010P2)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, #10-32, 7/32 in L, 0.277 in Insert Dia., 0.267 in Tapered End Dia., Brass (TH-132-SV-PK100)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (HI-420-WH-PK50)
- ZORO SELECT Ultrasonic Insert, #8-32, 5/16 in L, 0.234 in Insert Dia., 0.208 in Tapered End Dia., Brass, 100 PK (DV-008-TH-PK100)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.341 in Insert Dia., 0.312 in Tapered End Dia., Brass (HI-428-WH-PK500)
- ZORO SELECT Ultrasonic Insert, #2-56, 3/16 in L, 0.123 in Insert Dia., 0.107 in Tapered End Dia., Brass, 100 PK (DV-002-TH-PK100)
- Tri-Star Industries Heat-Set Inserts