Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #6-32, 0.15 in L, 0.218 in Insert Dia., Brass
Mfr # 632X150C
Zoro # G7487970
product price: $0.29
/ea
Sold in multiples of 1087 for $315.23
$315.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Brass
- Insert Diameter 0.218 in
- Shank Type Straight
- Overall Length 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 632X150C
- Zoro # G7487970
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #6-32 |
Insert Diameter | 0.218 in |
Overall Length | 0.15 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Straight |
System of Measurement | Inch |
Description
Straight Heat-Set Threaded Insert, 6-32 Thread Size, 0.15" Installed Length, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U01060.031.0125)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 30 PK (B01200.075.0500)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Stainless Steel, 3 PK (65106)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, Rubber, 10 PK (1284PK)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 5/8 in L, 0.54 in Insert Dia., 0.488 in Tapered End Dia., Brass, 25 PK (1GRL3)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 5/32 in L, 0.206 in Insert Dia., 0.199 in Tapered End Dia., Brass (1GNL8)
- E-Z LOK Ultrasonic Insert, 100 PK (HI-004-WH)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (1GUA1)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 5/32 in L, 0.22 in Insert Dia., 0.203 in Tapered End Dia., Brass (4KYA5)
- Tri-Star Industries Heat-Set Inserts