Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 5/16"-24, 0.625 in L
Mfr # S3124X625C
Zoro # G7496127
product price: $4.99
/ea
Sold in multiples of 100 for $499.00
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-24
- Overall Length 0.625 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # S3124X625C
- Zoro # G7496127
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 0.625 in |
Details
Item | Heat-Set Insert |
System of Measurement | Inch |
Description
SC Series Insert, 5/16"-24 Thread Size, 0.625" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Round U-Bolt, 5/16", 2 in Wd, 3-3/4 in Ht, Zinc Plated Steel (02-3451-311)
- WADDELL 3/8 In. x 48 In. Hardwood Dowel Rod (6406UB-20)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 18 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-18)
- MIDWEST FASTENER Heavy Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 4 PK (32147)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.25 in Insert Dia., 0.185 in Tapered End Dia., Brass, 1000 PK (4KXX6)
- ZORO SELECT Heat-Set Threaded Insert Install Kit (EZ-TH100)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GUB2)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.141 in Insert Dia., 0.123 in Tapered End Dia., Brass (4KXX8)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (1GNL2)
- Tri-Star Industries Heat-Set Inserts