Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 5/16"-24, 0.562 in L, 0.469 in Insert Dia., Stainless Steel
Mfr # 3124X562HSS
Zoro # G7487815
product price: $3.35
/ea
Sold in multiples of 100 for $335.00
$335.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-24
- Material Stainless Steel
- Insert Diameter 0.469 in
- Shank Type Tapered
- Overall Length 0.562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 3124X562HSS
- Zoro # G7487815
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 5/16"-24 |
Insert Diameter | 0.469 in |
Overall Length | 0.562 in |
Details
Item | Heat-Set Insert |
Material | Stainless Steel |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, Stainless Steel, 5/16"-24 Thread Size, 0.562" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632PS)
- HERITAGE Hitch Pin Round Handle, 5/8"x4-1/2", Zc (HP-0625-4500R)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 10 PK (M04114.160.0060)
- KIPP Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L (K0871.414X50)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.187 in Insert Dia., 0.123 in Tapered End Dia., Brass (4KXW9)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.141 in Insert Dia., 0.123 in Tapered End Dia., Brass (HI-002-WH-PK1000)
- ZORO SELECT Heat-Set Threaded Insert Install Kit (EZ-TH100)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 19/64 in L, 0.375 in Insert Dia., 0.354 in Tapered End Dia., Brass (TH-420-SV-PK500)
- ZORO SELECT Ultrasonic Insert, M6-1.00, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 25 PK (DV-M60-TH-PK25)
- Tri-Star Industries Heat-Set Inserts