Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 5/16"-24, 0.562 in L, 0.469 in Insert Dia., Brass
Mfr # 3124X562H
Zoro # G7487919
product price: $0.48
/ea
Sold in multiples of 395 for $189.60
$189.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-24
- Material Brass
- Insert Diameter 0.469 in
- Shank Type Tapered
- Overall Length 0.562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 3124X562H
- Zoro # G7487919
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 5/16"-24 |
Insert Diameter | 0.469 in |
Overall Length | 0.562 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, Brass, 5/16"-24 Thread Size, 0.562" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 18 in L, 0.75" (STKR18)
- ZORO SELECT #8-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0125)
- MKT FASTENING SUP-R-Caulk Short Drop-In Anchor, 7/8" Dia, 25 PK (1411000)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Plain Brass Flat Head Phillips Drive, 50 PK (69873)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (HI-132-WH-PK50)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.22 in Insert Dia., 0.22 in Tapered End Dia., Brass, 100 PK (HI-008-WH-PK100)
- ZORO SELECT Ultrasonic Insert, 3/8"-24, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (HI-324-WH-PK25)
- ZORO SELECT Ultrasonic Insert, #6-32, 5/32 in L, 0.22 in Insert Dia., 0.203 in Tapered End Dia., Brass, 1000 PK (TH-006-SV-PK1000)
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.25 in Insert Dia., 0.23 in Tapered End Dia., Brass, 1000 PK (TH-008-SV-PK1000)
- Tri-Star Industries Heat-Set Inserts