Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 5/16"-24, 0.500 in L
Mfr # H3124X500C
Zoro # G7487569
product price: $0.87
/ea
Sold in multiples of 377 for $327.99
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-24
- Overall Length 0.500 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # H3124X500C
- Zoro # G7487569
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 0.500 in |
Details
Item | Heat-Set Insert |
System of Measurement | Inch |
Description
HC Series Cheveron Inserts, 5/16"-24 Thread Size, 0.500" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internally-Threaded Rod, 3/8"-24 Thread to 3/8"-24 Thread, 1 ft, Aluminum, Plain Finish, Hex (LINKT136)
- ZORO SELECT M4-0.70 x 7.25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJIX04010-010P1)
- ZORO SELECT Conical Anchor Kit, 1-3/8" L, Plastic, Not Rated Tension Strength, 50 PK (U63157.014.0001)
- ZORO SELECT Precision Clevis Pin 15/16 Usable Lg (PIN3013118-BX)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, #2-56, 7/64 in L, 0.123 in Insert Dia., 0.118 in Tapered End Dia., Brass, 100 PK (1GML5)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (1GNL2)
- ZORO SELECT Ultrasonic Insert, M5-0.80, 7/16 in L, 0.328 in Insert Dia., 0.283 in Tapered End Dia., Brass (4KXW5)
- E-Z LOK Ultrasonic Insert, 5/16"-24, Brass (HI-524-WH)
- ZORO SELECT Ultrasonic Insert, #2-56, 3/16 in L, 0.136 in Insert Dia., 0.115 in Tapered End Dia., Brass (4KXV1)
- Tri-Star Industries Heat-Set Inserts