Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 5/16"-24, 0.335 in L, 0.469 in Insert Dia., Stainless Steel
Mfr # 3124X335HSS
Zoro # G7487060
product price: $3.19
/ea
Sold in multiples of 100 for $319.00
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-24
- Material Stainless Steel
- Insert Diameter 0.469 in
- Shank Type Tapered
- Overall Length 0.335 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 3124X335HSS
- Zoro # G7487060
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 5/16"-24 |
Insert Diameter | 0.469 in |
Overall Length | 0.335 in |
Details
Item | Heat-Set Insert |
Material | Stainless Steel |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, Stainless Steel, 5/16"-24 Thread Size, 0.335" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0012)
- ZORO SELECT Flat Washer, For Screw Size 2 1/2" , Steel Black Oxide Finish, 5 PK (U38402.250.0001)
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0006)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (N04104.025.0075)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (HI-316-WH-PK25)
- ZORO SELECT Ultrasonic Insert, M2.5-0.45, 9/64 in L, 0.159 in Insert Dia., 0.153 in Tapered End Dia., Brass (TH-M25-SV-PK100)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.214 in Insert Dia., 0.185 in Tapered End Dia., Brass (HI-006-WH-PK1000)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 19/64 in L, 0.375 in Insert Dia., 0.354 in Tapered End Dia., Brass (TH-420-SV-PK500)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (FL-518-HI-PK25)
- Tri-Star Industries Heat-Set Inserts