Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 5/16"-18, 0.562 in L, 0.469 in Insert Dia., Brass
Mfr # 3118X562H
Zoro # G7487237
product price: $0.99
/ea
Sold in multiples of 322 for $318.78
$318.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Brass
- Insert Diameter 0.469 in
- Shank Type Tapered
- Overall Length 0.562 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 3118X562H
- Zoro # G7487237
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 5/16"-18 |
Insert Diameter | 0.469 in |
Overall Length | 0.562 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Brass Heat-Set Threaded Inserts, 5/16"-18 Thread Size, 0.562" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Truss Head Torx Drive, 40 PK (36983)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 25 PK (U55000.031.0275)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51041.031.0050)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Zinc Plated Iron, 13 mm Head Ht, 20 mm Lg (WS6S050200-001P1)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 5/32 in L, 0.22 in Insert Dia., 0.203 in Tapered End Dia., Brass (TH-M30-SV-PK1000)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.218 in Insert Dia., 0.154 in Tapered End Dia., Brass (FL-440-HI-PK1000)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.341 in Insert Dia., 0.312 in Tapered End Dia., Brass (HI-428-WH-PK500)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.214 in Insert Dia., 0.185 in Tapered End Dia., Brass (HI-006-WH-PK1000)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.551 in Insert Dia., 0.465 in Tapered End Dia., Brass (FL316-HI-PK500)
- Tri-Star Industries Heat-Set Inserts