Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 5/16"-18, 0.335 in L, 0.469 in Insert Dia., Brass
Mfr # 3118X335H
Zoro # G7487648
product price: $0.84
/ea
Sold in multiples of 395 for $331.80
$331.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Brass
- Insert Diameter 0.469 in
- Shank Type Tapered
- Overall Length 0.335 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 3118X335H
- Zoro # G7487648
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 5/16"-18 |
Insert Diameter | 0.469 in |
Overall Length | 0.335 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Brass Heat-Set Threaded Inserts, 5/16"-18 Thread Size, 0.335" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 5/16 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF040566GR)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 5, Zinc Plated, 6 mm Ht, 100 PK (M12300.060.0001)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-3/4 in L, 400 PK (BH038C275N)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0075)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, #6-32, 1/4 in L, 0.22 in Insert Dia., 0.19 in Tapered End Dia., Brass, 1000 PK (DV-006-TH-PK1000)
- ZORO SELECT Ultrasonic Insert, #4-40, 9/64 in L, 0.159 in Insert Dia., 0.153 in Tapered End Dia., Brass, 100 PK (TH-004-SV-PK100)
- ZORO SELECT Ultrasonic Insert, M2.5-0.40, 7/32 in L, 0.172 in Insert Dia., 0.144 in Tapered End Dia., Brass (DV-M25-TH-PK1000)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (FL-124-HI-PK50)
- ZORO SELECT Ultrasonic Insert, #10-32, 7/32 in L, 0.277 in Insert Dia., 0.267 in Tapered End Dia., Brass (TH-132-SV-PK100)
- Tri-Star Industries Heat-Set Inserts