Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #4-40, 0.285 in L, 0.172 in Insert Dia., Stainless Steel
Mfr # 440X285HSS
Zoro # G7487788
product price: $3.39
/ea
Sold in multiples of 100 for $339.00
$339.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Material Stainless Steel
- Insert Diameter 0.172 in
- Shank Type Tapered
- Overall Length 0.285 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 440X285HSS
- Zoro # G7487788
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #4-40 |
Insert Diameter | 0.172 in |
Overall Length | 0.285 in |
Details
Item | Heat-Set Insert |
Material | Stainless Steel |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, Stainless Steel, 4-40 Thread Size, 0.285" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 25/64 in L, Aluminum Body, 500 PK (U33620.012.0042)
- ZORO SELECT Socket Set Screw, Cup, 4-40x3/32, PK100 (U07840.011.0009)
- VELCRO BRAND Cinch Straps, 1x12", Black, PK25, 12", 1" Wd, Black, 25 PK (VEL184)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (FHSIA0500075USA-050BX)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (HI-316-WH-PK25)
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.25 in Insert Dia., 0.23 in Tapered End Dia., Brass, 1000 PK (TH-008-SV-PK1000)
- ZORO SELECT Ultrasonic Insert, #8-32, 5/16 in L, 0.25 in Insert Dia., 0.212 in Tapered End Dia., Brass, 1000 PK (DV-008-TH-PK1000)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 1/4 in L, 0.206 in Insert Dia., 0.185 in Tapered End Dia., Brass (DV-M30-TH-PK100)
- ZORO SELECT Ultrasonic Insert, #6-32, 1/4 in L, 0.206 in Insert Dia., 0.185 in Tapered End Dia., Brass, 100 PK (DV-006-TH-PK100)
- Tri-Star Industries Heat-Set Inserts