Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #4-40, 0.285 in L, 0.172 in Insert Dia., Brass
Mfr # 440X285H
Zoro # G7487508
product price: $0.90
/ea
Sold in multiples of 378 for $340.20
$340.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Material Brass
- Insert Diameter 0.172 in
- Shank Type Tapered
- Overall Length 0.285 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 440X285H
- Zoro # G7487508
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #4-40 |
Insert Diameter | 0.172 in |
Overall Length | 0.285 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Brass Heat-Set Threaded Inserts, 4-40 Thread Size, 0.285" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Swing Bolt, Steel, Black Oxide, 5/16"-18 Thrd Sz (43003)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (54840)
- MTD Screw-Shoulder .62 (738-04290)
- MIDWEST FASTENER Wood Screw, #10, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02581)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, M2.5-0.40, 7/32 in L, 0.172 in Insert Dia., 0.144 in Tapered End Dia., Brass (4KXW2)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.25 in Insert Dia., 0.185 in Tapered End Dia., Brass, 1000 PK (4KXX6)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (1GTL1)
- ZORO SELECT Ultrasonic Insert, #2-56, 3/16 in L, 0.123 in Insert Dia., 0.107 in Tapered End Dia., Brass, 100 PK (1GPL3)
- ZORO SELECT Ultrasonic Insert, M2.5-0.45, 9/64 in L, 0.159 in Insert Dia., 0.153 in Tapered End Dia., Brass (1GNL7)
- Tri-Star Industries Heat-Set Inserts