Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #4-40, 0.226 in L, 0.186 in Insert Dia., Brass
Mfr # 440X226C
Zoro # G7487447
product price: $0.32
/ea
Sold in multiples of 1087 for $347.84
$347.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Material Brass
- Insert Diameter 0.186 in
- Shank Type Straight
- Overall Length 0.226 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 440X226C
- Zoro # G7487447
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #4-40 |
Insert Diameter | 0.186 in |
Overall Length | 0.226 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Straight |
System of Measurement | Inch |
Description
Straight Heat-Set Threaded Insert, 4-40 Thread Size, 0.226" Installed Length, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 7/16"-14, Carbon Steel, Grade A, Zinc Plated, 1/4 in Ht, 50 PK (U11360.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 2-1/4 in Steel, Plain Finish, 10 PK (LWHIS225USA-010BX)
- ZORO SELECT Key Locking Thread Insert, 7/8" L, PK10 (217-077308)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9440)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 9/16 in L, 0.448 in Insert Dia., 0.401 in Tapered End Dia., Brass (1GRL2)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 3/8 in L, 0.563 in Insert Dia., 0.53 in Tapered End Dia., Brass, 500 PK (4KXZ8)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 50 PK (1GPL9)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GTL4)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.22 in Insert Dia., 0.22 in Tapered End Dia., Brass, 100 PK (1GTL3)
- Tri-Star Industries Heat-Set Inserts