Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #4-40, 0.219 in L, 0.172 in Insert Dia., Stainless Steel
Mfr # 440 X219HSS
Zoro # G7485898
product price: $2.69
/ea
Sold in multiples of 100 for $269.00
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Material Stainless Steel
- Insert Diameter 0.172 in
- Shank Type Tapered
- Overall Length 0.219 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 440 X219HSS
- Zoro # G7485898
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #4-40 |
Insert Diameter | 0.172 in |
Overall Length | 0.219 in |
Details
Item | Heat-Set Insert |
Material | Stainless Steel |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, Stainless Steel, 4-40 Thread Size, 0.219" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U04100.025.0200)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Bronze Steel Pan Head Phillips Drive, 45 PK (35942)
- MAZE NAILS H530A-5 60D, Pole Barn Ring Shank Nails (MA574017)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (U04360.043.0450)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, 3/8"-24, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (HI-324-WH-PK25)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 5/8 in L, 0.563 in Insert Dia., 0.493 in Tapered End Dia., Brass (DV-316-TH-PK500)
- ZORO SELECT Ultrasonic Insert, #6-32, 1/4 in L, 0.206 in Insert Dia., 0.185 in Tapered End Dia., Brass, 100 PK (DV-006-TH-PK100)
- ZORO SELECT Ultrasonic Insert, #4-40, 7/32 in L, 0.159 in Insert Dia., 0.141 in Tapered End Dia., Brass, 100 PK (DV-004-TH-PK100)
- ZORO SELECT Ultrasonic Insert, #4-40, 9/64 in L, 0.159 in Insert Dia., 0.153 in Tapered End Dia., Brass, 100 PK (TH-004-SV-PK100)
- Tri-Star Industries Heat-Set Inserts