Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #4-40, 0.17 in L, 0.186 in Insert Dia., Brass
Mfr # 440X170C
Zoro # G7487797
product price: $0.16
/ea
Sold in multiples of 1087 for $173.92
$173.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Material Brass
- Insert Diameter 0.186 in
- Shank Type Straight
- Overall Length 0.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 440X170C
- Zoro # G7487797
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #4-40 |
Insert Diameter | 0.186 in |
Overall Length | 0.17 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Straight |
System of Measurement | Inch |
Description
Straight Heat-Set Threaded Insert, 4-40 Thread Size, 0.17" Installed Length, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x1 3/4L, Pk5 (U39080.062.0175)
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 1/8 in Lower Step H (SKS05-2)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01000.056.0400)
- FLEXLOC Flexible Top Lock Nut, #10-24, Steel, Grade 2, Black Oxide, 1/16 in Ht, 200 PK (20FK-1024)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (1GUB6)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.551 in Insert Dia., 0.465 in Tapered End Dia., Brass (4KXX1)
- E-Z LOK Ultrasonic Insert, M4-0.70, Brass (DV-M40-TH)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.278 in Insert Dia., 0.249 in Tapered End Dia., Brass, 500 PK (4KXY4)
- ZORO SELECT Ultrasonic Insert, M2.5-0.40, 7/32 in L, 0.172 in Insert Dia., 0.144 in Tapered End Dia., Brass (4KXW2)
- Tri-Star Industries Heat-Set Inserts