Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #4-40, 0.135 in L, 0.172 in Insert Dia., Stainless Steel
Mfr # 440X135HSS
Zoro # G7487535
product price: $3.39
/ea
Sold in multiples of 100 for $339.00
$339.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Material Stainless Steel
- Insert Diameter 0.172 in
- Shank Type Tapered
- Overall Length 0.135 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 440X135HSS
- Zoro # G7487535
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #4-40 |
Insert Diameter | 0.172 in |
Overall Length | 0.135 in |
Details
Item | Heat-Set Insert |
Material | Stainless Steel |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, Stainless Steel, 4-40 Thread Size, 0.135" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA FASTENER Fully Threaded Stud, 7/8"-9, 6 1/2 in, Steel, Grade B7, Fluoropolymer Coated Finish, 4 PK (B7-.875-6.5)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (03826)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade A, Plain Finish (U20200.087.3600)
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 22 mm Length (13-8522)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, 5/16"-24, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (HI-524-WH-PK25)
- ZORO SELECT Ultrasonic Insert, #4-40, 7/32 in L, 0.159 in Insert Dia., 0.141 in Tapered End Dia., Brass, 100 PK (DV-004-TH-PK100)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 3/8 in L, 0.563 in Insert Dia., 0.53 in Tapered End Dia., Brass, 500 PK (TH-316-SV-PK500)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.341 in Insert Dia., 0.312 in Tapered End Dia., Brass (HI-420-WH-PK500)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.25 in Insert Dia., 0.185 in Tapered End Dia., Brass, 1000 PK (FL-632-HI-PK1000)
- Tri-Star Industries Heat-Set Inserts