Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 3/8"-24, 0.750 in L
Mfr # S3824X750C
Zoro # G7495549
Sold in multiples of 100 for $599.00
$599.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-24
- Overall Length 0.750 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Star Industries
- MFR # S3824X750C
- Zoro # G7495549
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 0.750 in |
Details
Item | Heat-Set Insert |
System of Measurement | Inch |
Description
SC Series Insert, 3/8"-24 Thread Size, 0.750" Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 5 PK (U55000.075.0175)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91625)
- X1 TOOLS 1/8 x 1 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1100x20)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U08210.025.0400)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (1GNL2)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.218 in Insert Dia., 0.154 in Tapered End Dia., Brass (4KXX4)
- ZORO SELECT Ultrasonic Insert, 3/8"-24, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (1GUA2)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 5/16 in L, 0.25 in Insert Dia., 0.212 in Tapered End Dia., Brass (4KXW4)
- ZORO SELECT Ultrasonic Insert, #8-32, 5/16 in L, 0.234 in Insert Dia., 0.208 in Tapered End Dia., Brass, 100 PK (1GPL6)
- Tri-Star Industries Heat-Set Inserts