Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 3/8"-24, 0.625 in L, 0.563 in Insert Dia., Brass
Mfr # 3824X625H
Zoro # G7487264
product price: $0.54
/ea
Sold in multiples of 311 for $167.94
$167.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-24
- Material Brass
- Insert Diameter 0.563 in
- Shank Type Tapered
- Overall Length 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 3824X625H
- Zoro # G7487264
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 3/8"-24 |
Insert Diameter | 0.563 in |
Overall Length | 0.625 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, Brass, 3/8"-24 Thread Size, 0.625" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Chrome Plated, 5 PK (34384)
- ZORO SELECT Fender Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 50 PK (M38210.120.0001)
- ZORO SELECT #10-32 x 1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0026)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 25 PK (N04104.031.0550)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.22 in Insert Dia., 0.22 in Tapered End Dia., Brass, 100 PK (1GTL3)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.141 in Insert Dia., 0.123 in Tapered End Dia., Brass (4KXX8)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 1/4 in L, 0.206 in Insert Dia., 0.185 in Tapered End Dia., Brass (1GRL5)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.375 in Insert Dia., 0.332 in Tapered End Dia., Brass (4KXV8)
- ZORO SELECT Ultrasonic Insert, 3/8"-24, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (1GUA2)
- Tri-Star Industries Heat-Set Inserts