Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 3/8"-24, 0.500 in L
Mfr # H3824X500C
Zoro # G7486275
product price: $1.15
/ea
Sold in multiples of 266 for $305.90
$305.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-24
- Overall Length 0.500 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # H3824X500C
- Zoro # G7486275
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 0.500 in |
Details
Item | Heat-Set Insert |
System of Measurement | Inch |
Description
HC Series Cheveron Inserts, 3/8"-24 Thread Size, 0.500" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx5" L, PK5 (U39350.037.0500)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38160.062.0002)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/4 in L, 10 PK (FB3HEXB3816114P10)
- HILLMAN Hillman 42078 6 oz Soffit & Trim Nails Gray - 1.25 in. - pack of 5 (5365622)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.126 in Insert Dia., 0.126 in Tapered End Dia., Brass, 100 PK (1GUA3)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.341 in Insert Dia., 0.312 in Tapered End Dia., Brass (4KXY8)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.187 in Insert Dia., 0.123 in Tapered End Dia., Brass (4KXW9)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.277 in Insert Dia., 0.246 in Tapered End Dia., Brass, 50 PK (1GPL7)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 5/16 in L, 0.25 in Insert Dia., 0.212 in Tapered End Dia., Brass (4KXW4)
- Tri-Star Industries Heat-Set Inserts