Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 3/8"-24, 0.375 in L, 0.563 in Insert Dia., Stainless Steel
Mfr # 3824X375HSS
Zoro # G7487124
product price: $3.45
/ea
Sold in multiples of 100 for $345.00
$345.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-24
- Material Stainless Steel
- Insert Diameter 0.563 in
- Shank Type Tapered
- Overall Length 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 3824X375HSS
- Zoro # G7487124
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 3/8"-24 |
Insert Diameter | 0.563 in |
Overall Length | 0.375 in |
Details
Item | Heat-Set Insert |
Material | Stainless Steel |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, Stainless Steel, 3/8"-24 Thread Size, 0.375" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Nylon Plain Finish, 20 PK (17W12504)
- FOREVERBOLT Split Lock Washer, For Screw Size 7/16 in 316 Stainless Steel, NL-19 Finish, 25 PK (FB3LKW716P25)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Nylon Zinc Plated, 100 PK (U70652.025.0175)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (72154)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (1GUB8)
- ZORO SELECT Ultrasonic Insert, #6-32, 5/32 in L, 0.22 in Insert Dia., 0.203 in Tapered End Dia., Brass, 1000 PK (4KXZ4)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GUB4)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (1GNL3)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.341 in Insert Dia., 0.312 in Tapered End Dia., Brass (4KXY8)
- Tri-Star Industries Heat-Set Inserts