Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 3/8"-24, 0.375 in L, 0.563 in Insert Dia., Brass
Mfr # 3824X375H
Zoro # G7487736
product price: $0.42
/ea
Sold in multiples of 414 for $173.88
$173.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-24
- Material Brass
- Insert Diameter 0.563 in
- Shank Type Tapered
- Overall Length 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 3824X375H
- Zoro # G7487736
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 3/8"-24 |
Insert Diameter | 0.563 in |
Overall Length | 0.375 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, Brass, 3/8"-24 Thread Size, 0.375" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 27/32 in L, Aluminum Body, 100 PK (AD810BS203)
- TIE DOWN MARINE U-Bolt-Sq 2-1/8X4, #86208 (86208)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U51000.043.0500)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 30 PK (64044)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 9/16 in L, 0.448 in Insert Dia., 0.401 in Tapered End Dia., Brass (DV-518-TH-PK25)
- ZORO SELECT Ultrasonic Insert, 3/8"-24, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (HI-324-WH-PK25)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (FL316-HI-PK25)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (HI-518-WH-PK25)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.341 in Insert Dia., 0.312 in Tapered End Dia., Brass (HI-428-WH-PK500)
- Tri-Star Industries Heat-Set Inserts