Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 3/8"-16, 0.625 in L, 0.563 in Insert Dia., Brass
Mfr # 3816X625H
Zoro # G7487684
product price: $1.19
/ea
Sold in multiples of 229 for $272.51
$272.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Brass
- Insert Diameter 0.563 in
- Shank Type Tapered
- Overall Length 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 3816X625H
- Zoro # G7487684
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 3/8"-16 |
Insert Diameter | 0.563 in |
Overall Length | 0.625 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Brass Heat-Set Threaded Inserts, 3/8"-16 Thread Size, 0.625" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 1-3/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0175)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0030)
- GEC Collated Pin Nail, 1 in L, 23 ga (P23-1)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 7/8 in Bore Dia., 5 PK (KG-87SJ)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 5/16 in L, 0.234 in Insert Dia., 0.208 in Tapered End Dia., Brass (DV-M40-TH-PK100)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.141 in Insert Dia., 0.123 in Tapered End Dia., Brass (HI-002-WH-PK1000)
- ZORO SELECT Ultrasonic Insert, M2.5-0.45, 7/32 in L, 0.159 in Insert Dia., 0.141 in Tapered End Dia., Brass (DV-M25-TH-PK100)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 1/4 in L, 0.206 in Insert Dia., 0.185 in Tapered End Dia., Brass (DV-M30-TH-PK100)
- E-Z LOK Ultrasonic Insert, Brass, 100 PK (HI-006-WH)
- Tri-Star Industries Heat-Set Inserts