Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 3/8"-16, 0.500 in L
Mfr # H3816X500C
Zoro # G7487876
product price: $1.25
/ea
Sold in multiples of 266 for $332.50
$332.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Overall Length 0.500 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # H3816X500C
- Zoro # G7487876
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 0.500 in |
Details
Item | Heat-Set Insert |
System of Measurement | Inch |
Description
HC Series Cheveron Inserts, 3/8"-16 Thread Size, 0.500" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 10 PK (U12422.062.0002)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Galvanized, 10 PK (2812334)
- X1 TOOLS Removable Anchor, 1-3/4" L, 36 PK (X1E-CON-BOL-MOL-1050x36)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0038)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 5/8 in L, 0.54 in Insert Dia., 0.488 in Tapered End Dia., Brass, 25 PK (1GRL3)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (1GTL8)
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.234 in Insert Dia., 0.226 in Tapered End Dia., Brass, 100 PK (1GML8)
- ZORO SELECT Ultrasonic Insert, 3/8"-24, 3/8 in L, 0.54 in Insert Dia., 0.523 in Tapered End Dia., Brass, 25 PK (1GNL6)
- ZORO SELECT Ultrasonic Insert, M5-0.80, 17/64 in L, 0.315 in Insert Dia., 0.303 in Tapered End Dia., Brass (1GPL1)
- Tri-Star Industries Heat-Set Inserts