Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 3/8"-16, 0.375 in L, 0.563 in Insert Dia., Stainless Steel
Mfr # 3816X375HSS
Zoro # G7487779
product price: $3.29
/ea
Sold in multiples of 100 for $329.00
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Stainless Steel
- Insert Diameter 0.563 in
- Shank Type Tapered
- Overall Length 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 3816X375HSS
- Zoro # G7487779
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 3/8"-16 |
Insert Diameter | 0.563 in |
Overall Length | 0.375 in |
Details
Item | Heat-Set Insert |
Material | Stainless Steel |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, Stainless Steel, 3/8"-16 Thread Size, 0.375" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Heavy Hex Nut, 1/2"-13, Alloy Steel, Grade 2, Black Oxide, 31/64 in Ht, 10 PK (42105)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3, PK10 (U39000.341.0300)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Pushnut Washers 30PK (71928)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 1 in L, Steel, 25 PK (ALS4T-1032-130B)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.214 in Insert Dia., 0.185 in Tapered End Dia., Brass (4KXY1)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 5/16 in L, 0.25 in Insert Dia., 0.212 in Tapered End Dia., Brass (4KXW4)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.187 in Insert Dia., 0.123 in Tapered End Dia., Brass (4KXW9)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.218 in Insert Dia., 0.154 in Tapered End Dia., Brass (4KXX4)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.437 in Insert Dia., 0.374 in Tapered End Dia., Brass (4KXX5)
- Tri-Star Industries Heat-Set Inserts