Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 3/8"-16, 0.375 in L, 0.563 in Insert Dia., Brass
Mfr # 3816X375H
Zoro # G7486765
product price: $0.99
/ea
Sold in multiples of 272 for $269.28
$269.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Brass
- Insert Diameter 0.563 in
- Shank Type Tapered
- Overall Length 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 3816X375H
- Zoro # G7486765
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 3/8"-16 |
Insert Diameter | 0.563 in |
Overall Length | 0.375 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Brass Heat-Set Threaded Inserts, 3/8"-16 Thread Size, 0.375" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Wall-Dog Wall Anchor Screw, 2" L, Steel, 100 PK (02278-PWR)
- TEKS Self-Drilling Screw, #12 x 4 in, Climaseal Steel Hex Head External Hex Drive, 50 PK (1146000)
- POWERS Mini Dropin Short Drop-In Anchor, 3/8" Dia, Carbon Steel (06322-PWR)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-3712)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (1GUA1)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.375 in Insert Dia., 0.332 in Tapered End Dia., Brass (4KXV8)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 19/64 in L, 0.375 in Insert Dia., 0.354 in Tapered End Dia., Brass (4KYA1)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GTL4)
- ZORO SELECT Ultrasonic Insert, #4-40, 7/32 in L, 0.159 in Insert Dia., 0.141 in Tapered End Dia., Brass, 100 PK (1GPL4)
- Tri-Star Industries Heat-Set Inserts