Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #2-56, 0.157 in L, 0.143 in Insert Dia., Brass
Mfr # 256X157C
Zoro # G7487596
product price: $0.24
/ea
Sold in multiples of 1242 for $298.08
$298.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2-56
- Material Brass
- Insert Diameter 0.143 in
- Shank Type Straight
- Overall Length 0.157 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 256X157C
- Zoro # G7487596
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #2-56 |
Insert Diameter | 0.143 in |
Overall Length | 0.157 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Straight |
System of Measurement | Inch |
Description
Straight Heat-Set Threaded Insert, 2-56 Thread Size, 0.157" Installed Length, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish (36341)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (5770PK250)
- MIDWEST FASTENER Round Spacer, Nylon, 15 mm Overall Lg, 6.3 mm Inside Dia (72891)
- ZORO SELECT Nut Insert, #10-24 Thrd Sz, 11/32 in L, Round, Steel, Zinc Plated, 100 PK (U64060.019.0001)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 50 PK (DV-428-TH-PK50)
- ZORO SELECT Ultrasonic Insert, 5/16"-24, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (HI-524-WH-PK25)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (FL-428-HI-PK50)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (FL-132-HI-PK50)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 1/4 in L, 0.22 in Insert Dia., 0.19 in Tapered End Dia., Brass, 1000 PK (DV-M30-TH-PK1000)
- Tri-Star Industries Heat-Set Inserts