Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #2-56, 0.115 in L, 0.141 in Insert Dia., Stainless Steel
Mfr # 256X115HSS
Zoro # G7486004
Sold in multiples of 100 for $275.00
$275.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2-56
- Material Stainless Steel
- Insert Diameter 0.141 in
- Shank Type Tapered
- Overall Length 0.115 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Star Industries
- MFR # 256X115HSS
- Zoro # G7486004
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #2-56 |
Insert Diameter | 0.141 in |
Overall Length | 0.115 in |
Details
Item | Heat-Set Insert |
Material | Stainless Steel |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Heat-Set Threaded Inserts, Stainless Steel, 2-56 Thread Size, 0.115" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Camrail Bolt, M8 Thrd Sz, 30 mm L, Hammer-Head Head, Steel, Zinc Plated Finish (K1029.1008030X30)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L, 10 PK (125152CH8O)
- SABERDRIVE Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 169 PK (54816)
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1 in Leg L, Steel (N13BAB)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, #4-40, 9/64 in L, 0.159 in Insert Dia., 0.153 in Tapered End Dia., Brass, 100 PK (1GML6)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 9/16 in L, 0.448 in Insert Dia., 0.401 in Tapered End Dia., Brass (1GRL2)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 5/8 in L, 0.54 in Insert Dia., 0.488 in Tapered End Dia., Brass, 25 PK (1GRL3)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 11/32 in L, 0.448 in Insert Dia., 0.431 in Tapered End Dia., Brass (1GNL4)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 5/32 in L, 0.206 in Insert Dia., 0.199 in Tapered End Dia., Brass (1GNL8)
- Tri-Star Industries Heat-Set Inserts