Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #2-56, 0.1 in L, 0.143 in Insert Dia., Brass
Mfr # 256X100C
Zoro # G7487849
product price: $0.14
/ea
Sold in multiples of 1242 for $173.88
$173.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2-56
- Material Brass
- Insert Diameter 0.143 in
- Shank Type Straight
- Overall Length 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 256X100C
- Zoro # G7487849
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #2-56 |
Insert Diameter | 0.143 in |
Overall Length | 0.1 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Straight |
System of Measurement | Inch |
Description
Straight Heat-Set Threaded Insert, 2-56 Thread Size, 0.1" Installed Length, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (50693)
- ZORO SELECT Clevis Pin, 18-8, 0.312x2 1/2 L, PK5 (WWG-CLPS-171)
- ZORO SELECT M3.5-0.60 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD035300-025P1)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 10 PK (M07000.050.0200)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, M2.5-0.45, 9/64 in L, 0.159 in Insert Dia., 0.153 in Tapered End Dia., Brass (1GNL7)
- E-Z LOK Ultrasonic Insert, 100 PK (HI-004-WH)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GTL4)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 1/4 in L, 0.206 in Insert Dia., 0.185 in Tapered End Dia., Brass (1GRL5)
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.25 in Insert Dia., 0.23 in Tapered End Dia., Brass, 1000 PK (4KXZ5)
- Tri-Star Industries Heat-Set Inserts