Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 1/4"-28, 0.500 in L
Mfr # H2528X500C
Zoro # G7487185
product price: $0.36
/ea
Sold in multiples of 488 for $175.68
$175.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Overall Length 0.500 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # H2528X500C
- Zoro # G7487185
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 0.500 in |
Details
Item | Heat-Set Insert |
System of Measurement | Inch |
Description
HC Series Cheveron Inserts, 1/4"-28 Thread Size, 0.500" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON SHIMS Nelson Wood Shims CSH8-84-320B 8 in. Wood Shim; Pack - 84 (767817)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 16 mm Length, 10 PK (PKM6100-16PHP-01)
- ZORO SELECT Spring Pin, Coiled, 1/8x5/8in, 1400lb, PK100 (U39140.012.0062)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 13/16 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-02-M7-)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (FL-420-HI-PK50)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 19/64 in L, 0.375 in Insert Dia., 0.354 in Tapered End Dia., Brass (TH-420-SV-PK500)
- ZORO SELECT Ultrasonic Insert, 5/16"-24, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (HI-524-WH-PK25)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 50 PK (DV-428-TH-PK50)
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.234 in Insert Dia., 0.226 in Tapered End Dia., Brass, 100 PK (TH-008-SV-PK100)
- Tri-Star Industries Heat-Set Inserts