Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 1/4"-28, 0.3 in L, 0.375 in Insert Dia., Brass
Mfr # 2528X300H
Zoro # G7487806
product price: $0.48
/ea
Sold in multiples of 621 for $298.08
$298.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Material Brass
- Insert Diameter 0.375 in
- Shank Type Tapered
- Overall Length 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 2528X300H
- Zoro # G7487806
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 1/4"-28 |
Insert Diameter | 0.375 in |
Overall Length | 0.3 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Tapered |
System of Measurement | Inch |
Description
Tri-Star Tapered Brass Heat-Set Threaded Inserts, 1/4"-28 Thread Size, 0.300" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (09735)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Plain Stainless Steel (U17567.050.0500)
- GREX POWER TOOLS Collated Pin Nail, 3/8 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/10L)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0350)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- E-Z LOK Ultrasonic Insert, M4-0.70, Brass (DV-M40-TH)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.277 in Insert Dia., 0.246 in Tapered End Dia., Brass, 50 PK (1GPL8)
- E-Z LOK Ultrasonic Insert, 5/16"-24, Brass (HI-524-WH)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GUB2)
- E-Z LOK Ultrasonic Insert, 100 PK (HI-004-WH)
- Tri-Star Industries Heat-Set Inserts