Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 1/4"-20, 0.500 in L
Mfr # H2520X500C
Zoro # G7487474
product price: $0.70
/ea
Sold in multiples of 488 for $341.60
$341.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Overall Length 0.500 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # H2520X500C
- Zoro # G7487474
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 0.500 in |
Details
Item | Heat-Set Insert |
System of Measurement | Inch |
Description
HC Series Cheveron Inserts, 1/4"-20 Thread Size, 0.500" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS Heavy Duty Staples, 5/16 in Leg L, Steel, 5000 PK (SPEC-HD516-5M)
- ZORO SELECT Wing Nut, #10-32, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 10 PK (U51811.019.0001)
- SIMPLY STANDOFFS Complete 1"D Edge Grip Kit - Bright Aluminum (OEMK-EG100AL)
- ZORO SELECT Key Locking Thread Insert, 3/32" L, PK10 (217-077283)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.25 in Insert Dia., 0.23 in Tapered End Dia., Brass, 1000 PK (4KXZ5)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 5/32 in L, 0.206 in Insert Dia., 0.199 in Tapered End Dia., Brass (1GNL8)
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.234 in Insert Dia., 0.226 in Tapered End Dia., Brass, 100 PK (1GML8)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.278 in Insert Dia., 0.249 in Tapered End Dia., Brass, 500 PK (4KXY4)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.189 in Insert Dia., 0.189 in Tapered End Dia., Brass, 100 PK (1GTL2)
- Tri-Star Industries Heat-Set Inserts