Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 1/4"-20, 0.375 in L, 0.342 in Insert Dia., Brass
Mfr # 2520X375C
Zoro # G7487639
product price: $0.25
/ea
Sold in multiples of 669 for $167.25
$167.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Brass
- Insert Diameter 0.342 in
- Shank Type Straight
- Overall Length 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 2520X375C
- Zoro # G7487639
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 1/4"-20 |
Insert Diameter | 0.342 in |
Overall Length | 0.375 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Straight |
System of Measurement | Inch |
Description
Straight Heat-Set Threaded Insert, 1/4"-20 Thread Size, 0.375" Installed Length, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M8 x 1.25mm, 40mm L, PK50 (M51230.080.0040)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37183.037.0001)
- HHIP 0.390" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0390)
- SENCO Collated Pin Nail, 1-1/4 in L, 23 ga, Galvanized, Headless Head, Straight (A101259)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (1GNL2)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.214 in Insert Dia., 0.185 in Tapered End Dia., Brass (4KXY1)
- ZORO SELECT Heat-Set Threaded Insert Install Kit (EZ-TH100)
- ZORO SELECT Ultrasonic Insert, #6-32, 1/4 in L, 0.206 in Insert Dia., 0.185 in Tapered End Dia., Brass, 100 PK (1GPL5)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.187 in Insert Dia., 0.123 in Tapered End Dia., Brass (4KXW9)
- Tri-Star Industries Heat-Set Inserts