Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, 1/4"-20, 0.312 in L, 0.342 in Insert Dia., Brass
Mfr # 2520X312C
Zoro # G7487937
product price: $0.45
/ea
Sold in multiples of 725 for $326.25
$326.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Brass
- Insert Diameter 0.342 in
- Shank Type Straight
- Overall Length 0.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 2520X312C
- Zoro # G7487937
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | 1/4"-20 |
Insert Diameter | 0.342 in |
Overall Length | 0.312 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Straight |
System of Measurement | Inch |
Description
Straight Heat-Set Threaded Insert, 1/4"-20 Thread Size, 0.312" Installed Length, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Black Oxide Steel Hex Head Slotted Drive, 20 PK (39572)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.5 in L, Steel Body, 80 PK (350808-0)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M8-1.25x7/16"-14, Steel (EZ-310-M8)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 41 PK (03843)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, M5-0.80, 7/16 in L, 0.328 in Insert Dia., 0.283 in Tapered End Dia., Brass (4KXW5)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 1/4 in L, 0.206 in Insert Dia., 0.185 in Tapered End Dia., Brass (1GRL5)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.214 in Insert Dia., 0.185 in Tapered End Dia., Brass (4KXY1)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.341 in Insert Dia., 0.312 in Tapered End Dia., Brass (4KXY8)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.551 in Insert Dia., 0.465 in Tapered End Dia., Brass (4KXX1)
- Tri-Star Industries Heat-Set Inserts