Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #10-32, 0.31 in L, 0.28 in Insert Dia., Brass
Mfr # 1032X310C
Zoro # G7487989
product price: $0.34
/ea
Sold in multiples of 870 for $295.80
$295.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Brass
- Insert Diameter 0.28 in
- Shank Type Straight
- Overall Length 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 1032X310C
- Zoro # G7487989
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #10-32 |
Insert Diameter | 0.28 in |
Overall Length | 0.31 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Straight |
System of Measurement | Inch |
Description
Straight Heat-Set Threaded Insert, 10-32 Thread Size, 0.31" Installed Thread Length, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38213.050.0150)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Stainless Steel Body, 250 PK (SSD68SSBS200)
- L.H. DOTTIE WallDriller Screw Anchor, 1-1/2" L, Reinforced Nylon & Acetal (WDPK8)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 100 PK (TAC1220.1-100)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.551 in Insert Dia., 0.465 in Tapered End Dia., Brass (4KXX1)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 50 PK (1GPL9)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.277 in Insert Dia., 0.246 in Tapered End Dia., Brass, 50 PK (1GPL7)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (1GTL6)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.22 in Insert Dia., 0.22 in Tapered End Dia., Brass, 100 PK (1GUA9)
- Tri-Star Industries Heat-Set Inserts