Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, #10-32, 0.25 in L, 0.28 in Insert Dia., Brass
Mfr # 1032X250C
Zoro # G7486449
product price: $0.31
/ea
Sold in multiples of 1000 for $310.00
$310.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Brass
- Insert Diameter 0.28 in
- Shank Type Straight
- Overall Length 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # 1032X250C
- Zoro # G7486449
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | #10-32 |
Insert Diameter | 0.28 in |
Overall Length | 0.25 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Straight |
System of Measurement | Inch |
Description
Straight Heat-Set Threaded Insert, 10-32 Thread Size, 0.25" Installed Thread Length, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain Stainless Steel, 1/2 in Lg, 800 PK (1408TS188)
- ZORO SELECT Finish Nail, 4d x1 1/2 In L, PK3150 (4NFD4)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.025.1200)
- ZORO SELECT Hex Nut, #8-32, 316 Stainless Steel, Not Graded, Plain, 1/8 in Ht (NUT93008C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, #6-32, 5/32 in L, 0.22 in Insert Dia., 0.203 in Tapered End Dia., Brass, 1000 PK (4KXZ4)
- E-Z LOK Ultrasonic Insert, #6-32, Brass (HI-006-WH)
- ZORO SELECT Ultrasonic Insert, #2-56, 7/64 in L, 0.123 in Insert Dia., 0.118 in Tapered End Dia., Brass, 100 PK (1GML5)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (1GUB6)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.437 in Insert Dia., 0.374 in Tapered End Dia., Brass (4KXX5)
- Tri-Star Industries Heat-Set Inserts